Motion
MT7256343
variFLUTE™ Corner Radius End Mill - 5994 Series, Carbide Material, 5/32 in Mill Diameter
MI ITEM #04861471
MFR #MT7256343
List Price$76.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ Corner Radius End Mill - 5994 Series, Carbide Material, 5/32 in Mill Diameter
MI ITEM #04861471
MFR #MT7256343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.19/each for your price

Overview

Mfr description
56343 5994 VARIFLUTE 4F 5/32" TIALN

Specifications

  • Mill Diameter
    5/32 in
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Shank Diameter
    3/16 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    2 in
  • Series
    5994
  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Length Type
    Regular
  • Length of Cut
    7/16 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text