Motion
MT7256351
variFLUTE™ Corner Radius End Mill - 5994 Series, Carbide Material, 1/2 in Mill Diameter
Mi Item #04861475
MFR #MT7256351
Price$191.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ Corner Radius End Mill - 5994 Series, Carbide Material, 1/2 in Mill Diameter
Mi Item #04861475
MFR #MT7256351

Mfr description
56351 5994 VARIFLUTE 4FL 1/2" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.99/each

Specifications

Dimensions

  • Length of Cut
    1 in
  • Length Type
    Regular
  • Mill Diameter
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter
    1/2 in

Details

  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Finish Coating
    ALTiN
  • Mill Material
    Carbide
  • Number Of Flutes
    4
  • Series
    5994
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)