Motion
MT7256371
variFLUTE™ Square End Mill - 5995 Series, Carbide Material, ALTiN Finish/Coating, Single End, 0.7500 in Mill Diameter, 4 Flutes, 1.5000 in Length of Cut
MI ITEM #04861502
MFR #MT7256371
Price$506.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ Square End Mill - 5995 Series, Carbide Material, ALTiN Finish/Coating, Single End, 0.7500 in Mill Diameter, 4 Flutes, 1.5000 in Length of Cut
MI ITEM #04861502
MFR #MT7256371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$506.26/each

Specifications

Dimensions

  • Length of Cut  
    1.5000 in
  • Length Type
    Regular
  • Mill Diameter  
    3/4 in
  • Overall Length
    4 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    ALTiN
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5995
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
56371 5995 VARIFLUTE 4F SQUARE 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought