Motion
MT7256378
variFLUTE™ Ball End Mill - 5996 Series, Carbide Material, 9/32 in Mill Dia., 5/8 in Cutting Length, 5/16 in Shank Dia., 2-1/2 in Overall Length
Mi Item #04861518
MFR #MT7256378
Price$108.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ Ball End Mill - 5996 Series, Carbide Material, 9/32 in Mill Dia., 5/8 in Cutting Length, 5/16 in Shank Dia., 2-1/2 in Overall Length
Mi Item #04861518
MFR #MT7256378

Mfr description
56378 5996 VARIFLUTE 4FL BALL 9/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.93/each

Specifications

Dimensions

  • Length of Cut  
    5/8 in
  • Length Type
    Regular
  • Mill Diameter  
    9/32 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    5/16 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    ALTiN
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5996
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)