Motion
7045-02-14-BS
7045-02-14-BS METRIC FITTING
MI ITEM #04861764
MFR #7045-02-14-BS
Your Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-02-14-BS METRIC FITTING
MI ITEM #04861764
MFR #7045-02-14-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.37/each(List $17.68)

Overview

Mfr description
7045-02-14-BS METRIC FITTING

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M14X1.5
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Size
    1/8 in, 14 mm
  • End 1 Thread
    1/8-27 NPTF, M14X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Size
    1/8 in, 14 mm
  • End 2 Thread
    1/8-27 NPTF, M14X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    17.2
  • Hex Body
    19.0
  • Series
    7045_BS
  • Thread Depth
    8.5
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text