1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
CC600NC
MatTop Conveyor Chain - Side Flexing, 0.5000 in Pitch
Mi Item #
04861800
MFR #
CC600NC
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
REXNORD INC CC600NC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
CC600NC
MatTop Conveyor Chain - Side Flexing, 0.5000 in Pitch
Mi Item #
04861800
MFR #
CC600NC
Mfr description
CC600 NC PLASTIC CASE CONVEYOR CHAIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain
Pitch
0.5000 in
Weight
0.55 lbs
Details
Chain Type
MatTop Chain
Component Style
Side Flexing
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items