Motion
DWTTW7
DWTTW7
Mi Item #04861810
MFR #DWTTW7
Price$40.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DWTTW7
Mi Item #04861810
MFR #DWTTW7

Mfr description
DWTTW7 WRENCH STRAIGHT TAP 1/4 - 1-1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.64/each

Specifications

Dimensions

  • Maximum Tap Size
    1-1/8 in
  • Minimum Tap Size
    1/4 in
  • Overall Length
    19 in

Details

  • Straight Or T Handle
    Straight Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)