Motion
6834DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 215 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04861815
MFR #6834DDU
Price$4,566.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 215 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04861815
MFR #6834DDU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,566.95/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6834DDU BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6834DDU is a 170 mm bore radial/deep groove ball bearing with a 215 mm OD and 22 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6834DDU
  • Manufacturer Upc Number
    029176796562
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176796562

Overview

Mfr description
6834DDU BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought