Motion
02-182605
Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 12 gpm Max Flow
MI ITEM #04861883
MFR #02-182605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 12 gpm Max Flow
MI ITEM #04861883
MFR #02-182605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SV13-10-C-S8T-24DGH (02-182605)

Specifications

  • Actuation
    Pilot;Solenoid
  • Maximum Flow Rate
    12 gpm
  • Max Operating Temperature
    +212 °F
  • Maximum Operating Pressure
    5000 psi
  • Supply Voltage
    24 V dc
  • Overall Width
    38.9 mm
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Connection Gender
    Female
  • Number Of Ways
    2
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Overall Height
    89.5 mm
  • Manufacturer Catalog Number
    02-182605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text