Overview
Mfr description
SL21118 STEEL LOCK-OUT
Specifications
- Hasp TypeScissor-Action
- Max Number Of Padlocks6
- MaterialSteel
- LabelingNo Label
- Number Of JawsTwo
- Inside Jaw Size1-1/2 in
- Overall Length4-1/2 in
- Overall Width1-3/4 in
- Finish CoatingZinc Plated
- Assortment ColorsRed, Yellow
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data