Motion
MLR04-50

Emedco
MLR04-50

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-DO NOT OPERATE WITHOUT GUARDS IN PLACE, 3-1/2 in High, 5 in Wide
MI ITEM #04862098
MFR #MLR04-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
MLR04-50

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-DO NOT OPERATE WITHOUT GUARDS IN PLACE, 3-1/2 in High, 5 in Wide
MI ITEM #04862098
MFR #MLR04-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MLR04-50 LABELS-ON-A-ROLL 3 1/2 X 5"

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Machine & Equipment Safety
  • Message Or Symbol
    Message Only
  • Message
    CAUTION-DO NOT OPERATE WITHOUT GUARDS IN PLACE
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    3-1/2 in
  • Width
    5 in
  • Number Of Sides
    1
  • Message Header
    Caution
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text