Motion
203RR5
Radial Ball Bearing - Straight Bore, 0.5150 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
MI ITEM #04862177
MFR #203RR5
Price$42.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial Ball Bearing - Straight Bore, 0.5150 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
MI ITEM #04862177
MFR #203RR5

Mfr description
203RR5 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.5150 in
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7188 in

Details

  • Application
    Combine Feeder House Chain Drive
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    203RR5 BALL BRG
  • Long Description
    The 203RR5 is a 0.6280 in bore radial/deep groove ball bearing with 2 in OD, 15 mm width, straight design, open type.
  • Manufacturer Catalog Number
    203RR5
  • Manufacturer Upc Number
    087796045361
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796045361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)