Motion
VW12
Valve Wrench, Wrench Size: 1 x 1-5/16", Body Material: Steel, Overall Length: 18", Number of Ends: Double End
MI ITEM #04862212
MFR #VW12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1 x 1-5/16", Body Material: Steel, Overall Length: 18", Number of Ends: Double End
MI ITEM #04862212
MFR #VW12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    1-1/2 x 1-7/8 in
  • Overall Length
    18 in
  • Weight
    4-1/4 lbs
  • Wrench Size
    1 x 1-5/16 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Double End

Overview

Mfr description
VW12 18"DBL-END VALVE WHEEL WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought