Motion
VW3
Valve Wrench, Wrench Size: 2", Body Material: Steel, Overall Length: 27", Number of Ends: Single End
MI ITEM #04862214
MFR #VW3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 2", Body Material: Steel, Overall Length: 27", Number of Ends: Single End
MI ITEM #04862214
MFR #VW3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    2-1/2 in
  • Overall Length
    27 in
  • Weight
    11-3/8 lbs
  • Wrench Size
    2 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Single End

Overview

Mfr description
VW3 27" SINGLE END VALVE WHEEL WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought