Motion
SSU24OPNWW-CR

THOMSON (ALTRA)
SSU24OPNWW-CR

Open Round Rail Ball Bushing - Super Smart Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 2716 lbf Load Capacity, Open
Mi Item #04862224
MFR #SSU24OPNWW-CR
Price$665.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU24OPNWW-CR

Open Round Rail Ball Bushing - Super Smart Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 2716 lbf Load Capacity, Open
Mi Item #04862224
MFR #SSU24OPNWW-CR

Mfr description
SSU 24-OPN-WW-CR BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.46/each

Specifications

Dimensions

  • Inner Ring Width
    2.442 in
  • Outer Ring Width
    3.0000 in, 76.20 mm
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Overall Width
    2.970 / 3.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    2.402 / 2.442 in
  • Shaft Diameter  
    1.5000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    2716 lbf
  • Load Capacity
    3880 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    Super Smart
  • Type
    Open Linear Ball
  • UPC_NO
    662486278597
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)