Motion
7000044993

3M
7000044993

Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 4-1/2 in Wide , 150 ft Long
Mi Item #04862266
MFR #7000044993
Price$561.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044993

Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 4-1/2 in Wide , 150 ft Long
Mi Item #04862266
MFR #7000044993

Mfr description
20665 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.96/each

Specifications

Dimensions

  • Backing Weight
    D Weight
  • Overall Length
    150 ft
  • Overall Width
    4.5 in
  • Roll Length
    150 ft
  • Roll Width
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Polyester Film
  • Color
    Red
  • Grade
    180
  • Grit Number
    180
  • Manufacturer Stock Number
    00051141206653
  • Manufacturer Upc Number
    00051141206653
  • Number Of Pieces
    1
  • UPC_NO
    00051141206653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)