Motion
29094FL

Emedco
29094FL

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 4 in High, 14 in Wide
MI ITEM #04862369
MFR #29094FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
29094FL

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 4 in High, 14 in Wide
MI ITEM #04862369
MFR #29094FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29094FL 1-WAY ARROW SIGN 4"X14"

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Emergency Exit
  • Message Or Symbol
    Message & Symbol
  • Message
    EXIT
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red on White
  • Height
    4 in
  • Width
    14 in
  • Symbol Type
    Right Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text