Motion
42095FL

Emedco
42095FL

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 18 in High, 4 in Wide
Mi Item #04862415
MFR #42095FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
42095FL

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 18 in High, 4 in Wide
Mi Item #04862415
MFR #42095FL

Mfr description
42095FL FIRE EXTING SIGN 18" X 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18 in
  • Width
    4 in

Details

  • Application
    Fire Protection & Prevention
  • Color
    Red on White
  • Language
    English
  • Material
    Plastic
  • Message
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Symbol Type
    Down Arrow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)