Motion
43538GFL

Emedco
43538GFL

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 10 in High, 7 in Wide
MI ITEM #04862421
MFR #43538GFL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
43538GFL

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 10 in High, 7 in Wide
MI ITEM #04862421
MFR #43538GFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43538 FIRE EXT. RED/WHITE 7" X 10"

Specifications

  • Application
    Fire Protection & Prevention
  • Message Subject
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message
    Fire Extinguisher
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English, Spanish
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red on White
  • Height
    10 in
  • Width
    7 in
  • Symbol Type
    Down Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought