Motion
0270-00405

HUB CITY INC
0270-00405

Spartan™ AL634 24/1 A 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 24:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #04862669
MFR #0270-00405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-00405

Spartan™ AL634 24/1 A 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 24:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #04862669
MFR #0270-00405

Mfr description
AL634-19-A-56C REDUCER 0270-00405
  • Precision Machined Aluminum Alloy Housing
  • Alloy Shafting
  • Oversized Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.4800 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    AL634
  • Maximum Output RPM
    73 @1750 rpm
  • Maximum Output Torque
    1246 in-lbs @1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1250 in
  • Ratio
    24:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    16 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-00405
  • Manufacturer Upc Number
    662798434483
  • Max Input Horsepower
    1.920 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    630
  • Style
    A
  • UPC_NO
    662798434483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)