Motion
R412013024

AVENTICS
R412013024

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #04862696
MFR #R412013024
List Price$194.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412013024

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #04862696
MFR #R412013024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.97/each for your price

Overview

Mfr description
R412013024 1/8 3-WAY 2-POS LEVER VALVE

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    -4 to 149 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Flow Rate
    31.78 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text