Motion
6002-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04862729
MFR #6002-2RLD
Price$17.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04862729
MFR #6002-2RLD

Mfr description
6002-2RLDV2 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.62/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6002-2RLDV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6002-2RLD is a 15 mm bore radial/deep groove ball bearing with a 32 mm OD and 9 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    45593
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106790570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)