Motion
3213LCHVSP

MCR SAFETY
3213LCHVSP

Leather Driver Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #04862767
MFR #3213LCHVSP
Price$10.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213LCHVSP

Leather Driver Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #04862767
MFR #3213LCHVSP

Mfr description
3213LCHVSP IND GRD GRAIN KEY THB HIVIZ
  • Full leather gloves, keystone thumb
  • Premium grain leathers
  • Slip-on cuffs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    2.60 lbs

Details

  • Additional Details
    Orange Fingertips
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Orange Fingertips
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Series
    MCR Safety 3213CHVSP
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)