Motion
3213SCHVSP

MCR SAFETY
3213SCHVSP

Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #04862768
MFR #3213SCHVSP
Price$10.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213SCHVSP

Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #04862768
MFR #3213SCHVSP

Mfr description
3213SCHVSP IND GRD GRAIN KEY THB HIVIZ
  • Full leather gloves, keystone thumb
  • Premium grain leathers
  • Slip-on cuffs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.61/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Weight
    2.10 lbs

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Unlined, Hemmed
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Competitive Value (CV) C+ Grade Grain Cowskin Leather Driver with Orange Fingertips
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Stitched
  • Protection Type
    General Protection
  • Series
    MCR Safety 3213CHVSP
  • Stitching Material
    Cotton
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)