Motion
3213XLCHVSP

MCR SAFETY
3213XLCHVSP

Glove, Driver, Cow Grain, Cream, XXL, PR
Mi Item #04862769
MFR #3213XLCHVSP
Price$10.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213XLCHVSP

Glove, Driver, Cow Grain, Cream, XXL, PR
Mi Item #04862769
MFR #3213XLCHVSP

Mfr description
3213XLCHVSP IND GRD GRAIN KEY THB HIVIZ
  • Full leather gloves, keystone thumb
  • Premium grain leathers
  • Slip-on cuffs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.96/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    2.30 lbs

Details

  • Ansi Isea Cut Resistance Level
    Not Tested
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Series
    MCR Safety 3213CHVSP
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)