Motion
CP717
0.498 Inch (12.7 mm) Air Hammer, Round Shank, Stroke 2.68 in / 68 mm, Bore Diameter 0.75 in / 19 mm - 1800 Blow Per Minute
MI ITEM #04862777
MFR #CP717
Price$1,175.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.498 Inch (12.7 mm) Air Hammer, Round Shank, Stroke 2.68 in / 68 mm, Bore Diameter 0.75 in / 19 mm - 1800 Blow Per Minute
MI ITEM #04862777
MFR #CP717

Mfr description
CP717 AIR HAMMER
  • Positive Action Trigger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,175.85/each

Specifications

Dimensions

  • Blows per Minute
    1800
  • Inlet size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    7-1/2 in
  • Shank Size
    0.498 in
  • Tool Weight
    4.4 lb

Details

  • Air Consumption
    13 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • CFM
    13
  • Duty Rating
    Industrial
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    1800 bpm
  • Required Pressure
    90 psi
  • Shank Type
    Round
  • Variable Speed
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)