Motion
60808
2" X 12' E TRACK LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #04862836
MFR #60808
Price$27.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 12' E TRACK LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #04862836
MFR #60808

Mfr description
60808 2"W X 12'L LOAD STRAP SPRING LOAD
  • Flexible webbinb conforms to the load for better control.
  • Cam buckle designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.31/each

Specifications

Dimensions

  • Sling Length
    12 ft
  • Strap Width
    2 in
  • Weight
    2.08214 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886608088
  • Material
    POLYESTER
  • Nominal Break Strength
    1000 lbs
  • Product Class
    9Q
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    3000 lbs
  • UPC_NO
    697886608088
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)