Motion
PB24MXL012

GATES RUBBER CO
PB24MXL012

Timing Pulley
Mi Item #04862882
MFR #PB24MXL012
Price$56.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PB24MXL012

Timing Pulley
Mi Item #04862882
MFR #PB24MXL012

Mfr description
PB24MXL012 TIMING PULLEY
  • WARNING: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Gates PowerGrip Timing Pulleys are measured by number of grooves, pitch and width. For example; part number TL30L050 denotes "TL" for Taper-Lock, 30 grooves, L (.375") pitch and 1/2" width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.84/each

Specifications

Dimensions

  • Belt Pitch
    0.08 in
  • Belt Width  
    0.1250 in
  • Bore Diameter  
    0.2500 in
  • Maximum Bore
    0.2500 in
  • Minimum Bore
    0.2500 in
  • Pitch  
    0.0800 in
  • Pitch Diameter  
    0.611 in

Details

  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Belt Type
    MXL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    770075266211
  • Material
    Aluminium
  • Number Of Grooves
    24
  • Number Of Hubs
    1
  • Number Of Teeth  
    24
  • UPC_NO
    770075266211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)