Motion
PLB6887FD8 5 7/16 P RLR BRG

LINK-BELT
PLB6887FD8 5 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 5.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #04862889
MFR #PLB6887FD8 5 7/16 P RLR BRG
Price$14,864.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6887FD8 5 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 5.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #04862889
MFR #PLB6887FD8 5 7/16 P RLR BRG

Mfr description
PLB6887FD8 PILLOWBLK P-LB6887FD8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,864.29/each

Specifications

Dimensions

  • Base Height
    6.6880 in
  • Base To Bore Centerline
    6.6875 in
  • Base Width
    6-1/4 in
  • Bolt Center To Center Length
    17.3750 to 19.2500 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Housing Dimensions
    22.0000 x 9.8100 x 13.3800 in
  • Housing Width
    9.8100 in
  • Inside Diameter
    5.4375 in
  • Length
    22.0000 in
  • Max Bolt Hole Spacing
    19.2500 in
  • Min Bolt Hole Spacing
    17.3800 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    13.3750 in
  • Overall Length  
    22.0000 in
  • Overall Width
    9.8125 in
  • Shaft Diameter
    5.4375 in
  • Thread Size
    1/4 NPT
  • Weight
    233.5 lbs
  • Width
    9.8100 in, 249.17 mm

Details

  • Additional Details
    Powder Coated Housing | Relubricatable
  • Bearing Number
    22232LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Cage Type
    Bronze
  • Closure Type
    Taconite Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    216000 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Taconite
  • Expansion Capability
    9.65 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Configuration
    SAF Style
  • Housing Construction
    Split
  • Housing ID
    PLB6800F
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Housing Kit: PKLB6887FD802, Locking Device Kit: H3132087, Seal Kit: LB6887D8 (qty 2)
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB6887FD8
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1052 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    216000 lbf
  • Radial Static Load Capacity
    310000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22232LB
  • Replacement End Cap
    LB6888D86
  • Replacement Seal
    LB6887D8
  • Replacement Thrust Collar
    68924
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Taconite
  • Seal Type
    Taconite
  • Sealing Type
    Taconite
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    310000 lbf
  • Type
    Split-Housed S
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327118143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)