Motion
40B28
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 28 Teeth
MI ITEM #04862890
MFR #40B28
Price$477.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 28 Teeth
MI ITEM #04862890
MFR #40B28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$477.37/each

Specifications

Dimensions

  • Caliper Diameter
    4.1530 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.7400 in
  • Pitch Diameter
    4.4650 in
  • Tooth Width
    0.2840 in
  • Weight
    2.75 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314871
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390882

Overview

Mfr description
40B28SS SB 5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought