Motion
6320.C3.J20AA

FAG (SCHAEFFLER)
6320.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04862892
MFR #6320.C3.J20AA
Price$2,783.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6320.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04862892
MFR #6320.C3.J20AA

Mfr description
6320-J20AA-C3 CERAMIC DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,783.24/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    Not Rated

Details

  • Additional Details
    High insulation protection: Bearings with oxide ceramic coating are dentified by the suffix (J20). The oxide ceramic layer is very hard, resistant to wear and has good thermal conductivity. The insulation J20AA is applied to the outer ring and is twice as thick as the J20AB coating. It therefore gives additional security even at higher frequency current.
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6320-J20AA-C3
  • Finish Coating
    Ceramic
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 100 mm bore diameter, open closure, 215 mm outside diameter, and 47 mm width, ideal for large radial applications.
  • Manufacturer Catalog Number
    6320.C3.J20AA
  • Max Rpm
    4250 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    174000 N
  • Radial Static Load Capacity
    135000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • Technical Data Sheet
  • UPC_NO
    4012802485516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)