Motion
FYJ 60 TF

SKF
FYJ 60 TF

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04862901
MFR #FYJ 60 TF
Price$540.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYJ 60 TF

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04862901
MFR #FYJ 60 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$540.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    143 mm
  • Bolt Size
    19 mm
  • Bore Diameter  
    60 mm
  • Length Through Bore
    65.1 mm
  • Overall Length Diameter  
    175 mm
  • Weight
    9.29 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570050530
  • Max Rpm
    3400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    36 kN
  • Series
    FYJ
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570050530

Overview

Mfr description
FYJ 60 TF BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought