Motion
00789EP3QCT213VF1-W2

WEG ELECTRIC CORP
00789EP3QCT213VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 7-1/2 hp, 1-3/4 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04862933
MFR #00789EP3QCT213VF1-W2
Price$2,540.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00789EP3QCT213VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 7-1/2 hp, 1-3/4 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04862933
MFR #00789EP3QCT213VF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,540.11/each

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    213T
  • Opposite Drive End Bearing Size
    6207
  • Overall Length C Dimension
    18.02 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    170.79 lbs

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;Double Impregnation Polyester;Sae 1040/45 Carbon Steel Shaft;Ral 5009 202E (Iso 12944 - C4) Painting;Tropicalized Painting Complete (200H);V'Ring Seals
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    W22 Cooling Tower High Efficiency 1 75/7.5 HP 8/4P 213T 3Ph 460 V 60 Hz IC411 - TEFC - Foot-mounted
  • Description Keyword
    7-1/2 hp / 1-3/4 hp
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    9.51 A
  • Full Load Current
    9.51 A
  • Full Load Efficiency
    88.50 %
  • Full Load Torque
    22.3 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    7.5 hp;5.5 kW
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • kW
    5.5 kW;7.5 hp
  • Manufacturer Catalog
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    1-3/4 hp, 7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • UPC_NO
    7909018679006
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
00789EP3QCT213VF1-W2 7.5/1.75HP 1800/900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought