Motion
07589EP3PCT404VF1-W2

WEG ELECTRIC CORP
07589EP3PCT404VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 75 hp, 18-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04862937
MFR #07589EP3PCT404VF1-W2
Price$25,934.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07589EP3PCT404VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 75 hp, 18-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04862937
MFR #07589EP3PCT404VF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,934.71/each

Specifications

Dimensions

  • Drive End Bearing Size
    6316
  • Frame Size
    404/5T
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    38.08 in
  • Service Factor
    1.15
  • Weight
    0.04 lbs

Details

  • Additional Details
    Severe Duty;Cooling Tower;High Efficiency;Foot-Mounted;Cast Iron Frame;Wseal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:18 5/75, F#404/5T, RPM:900/1800, 200-208V, TEFC
  • Description Keyword
    75 hp / 18-1/2 hp
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    189 A
  • Full Load Current
    196.00 A
  • Full Load Efficiency
    93.00 %
  • Full Load Torque
    221 ft-lbs;299.6 N-m
  • Harmonization Code
    8501.52.8040
  • Hp
    75 hp
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    55 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    07589EP3PCT404VF1-W2
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    18-1/2 hp, 75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • UPC_NO
    7909018693736
  • Voltage
    208 V
  • Volts @ Frequency
    200 V @ 60 Hz

Overview

Mfr description
07589EP3PCT404VF1-W2 75/18.75HP 1800/900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought