Motion
E13236EP3Y315SMF3-W2

WEG ELECTRIC CORP
E13236EP3Y315SMF3-W2

IEC Frame AC Motor - 132 kW, 3600 rpm, 3 ph, 380/415/660-690//460 V, 315S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04862944
MFR #E13236EP3Y315SMF3-W2
List Price$35,919.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E13236EP3Y315SMF3-W2

IEC Frame AC Motor - 132 kW, 3600 rpm, 3 ph, 380/415/660-690//460 V, 315S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04862944
MFR #E13236EP3Y315SMF3-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35,919.57/each for your price

Overview

Mfr description
E13236EP3Y315SMF3-W2 132 3000 3 50 380-

Specifications

  • Motor Phase
    3 ph
  • kW
    132 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Frame Size
    315S/M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    95.20 %
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    85 mm
  • Overall Length C Dimension
    48.98 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.53.4080
  • Weight
    2500.63 lbs
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text