Motion
01018EP3EHP215TYZ7F3

WEG ELECTRIC CORP
01018EP3EHP215TYZ7F3

SAE Hydraulic Pump Motor - 10 hp, 1800 rpm, 3 ph, 208-230/460 V, 215TYZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Pad Mount Mount, Continuous Duty
Mi Item #04862955
MFR #01018EP3EHP215TYZ7F3
Price$1,889.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018EP3EHP215TYZ7F3

SAE Hydraulic Pump Motor - 10 hp, 1800 rpm, 3 ph, 208-230/460 V, 215TYZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Pad Mount Mount, Continuous Duty
Mi Item #04862955
MFR #01018EP3EHP215TYZ7F3

Mfr description
01018EP3EHP215TYZ7F3 10HP 1800 3 60 230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,889.90/each

Specifications

Dimensions

  • Frame Size
    215TYZ
  • Overall Length C Dimension
    16.31 in
  • Service Factor
    1.15
  • Weight
    185.72 lbs

Details

  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    SAE Hydraulic Pump Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Pad Mount
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909322436265
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)