Motion
00226EP3QCT213VF1-W2

WEG ELECTRIC CORP
00226EP3QCT213VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 2 hp, 1/2 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04862974
MFR #00226EP3QCT213VF1-W2
List Price$3,684.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00226EP3QCT213VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 2 hp, 1/2 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04862974
MFR #00226EP3QCT213VF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,684.38/each for your price

Overview

Mfr description
00226EP3QCT213VF1-W2 2/.5HP 1200/600 3

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp, 2 hp
  • Synchronous Rpm
    1200 rpm, 600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    2.87 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • kW
    1.5 kW
  • Full Load Efficiency
    84.00 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:0 5/2.0, F#213/5T, RPM:600/1200, 460V, TEFC
  • Assembly Box Mounting
    Left Side
  • Description Keyword
    2 hp / 1/2 hp
  • Drive End Bearing
    6308 2RS
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    18.02 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    162.59 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    9.02 ft-lbs;12.23 N-m
  • Hp
    2 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00226EP3QCT213VF1-W2
  • Additional Details
    Severe Duty;Cooling Tower;High Efficiency;Foot-Mounted;Double Impregnation Polyester;Permatex Joints Seal;V'Ring Nde Bearing Seal;V'Ring De Bearing Seal
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6207 2RS
  • Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text