Motion
00726EP3QCT256V-W22

WEG ELECTRIC CORP
00726EP3QCT256V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 7-1/2 hp, 1-3/4 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 256T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04862977
MFR #00726EP3QCT256V-W22
Price$4,550.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00726EP3QCT256V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 7-1/2 hp, 1-3/4 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 256T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04862977
MFR #00726EP3QCT256V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,550.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256T
  • Opposite Drive End Bearing Size
    6209
  • Overall Length C Dimension
    24.95 in
  • Service Factor
    1.15
  • Weight
    330.54 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1200 rpm
  • Description
    HP:1 75/7.5, F#254/6T, RPM:600/1200, 460V, TEFC
  • Description Keyword
    7-1/2 hp / 1-3/4 hp
  • Drive End Bearing
    6309 2RS C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.10 A
  • Full Load Efficiency
    87.50 %
  • Full Load Torque
    16 ft-lb;21.69 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.75 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    1.3 kW;1.75 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00726EP3QCT256V-W22
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    1-3/4 hp, 7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    12;6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6209 2RS C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm, 600 rpm
  • Technical Specifications
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
00726EP3QCT256V-W22 7.5/1.75HP 1200/600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought