Motion
01526EP3HCT286VF1-W2

WEG ELECTRIC CORP
01526EP3HCT286VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 15 hp, 3-3/4 hp, 1200 rpm, 600 rpm, 3 ph, 575 V, 286T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04862981
MFR #01526EP3HCT286VF1-W2
List Price$5,968.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01526EP3HCT286VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 15 hp, 3-3/4 hp, 1200 rpm, 600 rpm, 3 ph, 575 V, 286T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04862981
MFR #01526EP3HCT286VF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,968.67/each for your price

Overview

Mfr description
01526EP3HCT286VF1-W2 15/3.75HP 1200/600

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp, 3-3/4 hp
  • Synchronous Rpm
    1200 rpm, 600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    14.40 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    E
  • kW
    2.8 kW;11 kW
  • Full Load Efficiency
    90.20 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Motor Poles
    12
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:3 75/15, F#284/6T, RPM:600/1200, 575V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    15 hp / 3-3/4 hp
  • Drive End Bearing
    6311 2RS C3
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27.93 in
  • Type Of Bearing
    Double Sealed Ball
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    523.89 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    34 ft-lbs;66.8 ft-lbs
  • Hp
    3.75 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01526EP3HCT286VF1-W2
  • Additional Details
    Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Ral 5009 222E;Tropicalized Painting
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6211 2RS C3
  • Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text