Motion
01526EP3PCT286VF1-W2

WEG ELECTRIC CORP
01526EP3PCT286VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 15 hp, 3-3/4 hp, 1200 rpm, 600 rpm, 3 ph, 200 V, 286T Frame, TEFC Enclosure, 60 Hz, 600 rpm, 1200 rpm Base, Severe Duty
Mi Item #04862982
MFR #01526EP3PCT286VF1-W2
Price$5,968.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01526EP3PCT286VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 15 hp, 3-3/4 hp, 1200 rpm, 600 rpm, 3 ph, 200 V, 286T Frame, TEFC Enclosure, 60 Hz, 600 rpm, 1200 rpm Base, Severe Duty
Mi Item #04862982
MFR #01526EP3PCT286VF1-W2

Mfr description
01526EP3PCT286VF1-W2 15/3.75HP 1200/600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,968.67/each

Specifications

Dimensions

  • Frame Size
    286T
  • NEMA Frame Size
    284/6T
  • Overall Length C Dimension
    27.93 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Torque
    34.0 ft-lbs
  • Weight
    523.89 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    47.0 A
  • Base RPM
    1200 rpm, 600 rpm
  • Description Keyword
    15 hp / 3-3/4 hp
  • Duty Condition Type
    Severe Duty
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    47.0 A
  • Full Load Current
    41.40 A
  • Full Load Efficiency
    90.20 %
  • Group & Class
    F
  • Harmonization Code
    8501.52.4000
  • Horsepower
    3.75 hp
  • Hp
    3.75 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    2.8 kW
  • Manufacturer Catalog
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    15 hp, 3-3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    12;6
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Frame
    284/6T
  • Product Type
    Air Handling (HVAC) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1200 rpm, 600 rpm
  • Voltage
    200 to 208 V
  • Volts @ Frequency
    200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)