Motion
01589EP3HCT254VF1-W2

WEG ELECTRIC CORP
01589EP3HCT254VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 15 hp, 3-3/4 hp, 1800 rpm, 900 rpm, 3 ph, 575 V, 254T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04862984
MFR #01589EP3HCT254VF1-W2
List Price$4,688.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01589EP3HCT254VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 15 hp, 3-3/4 hp, 1800 rpm, 900 rpm, 3 ph, 575 V, 254T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04862984
MFR #01589EP3HCT254VF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,688.88/each for your price

Overview

Mfr description
01589EP3HCT254VF1-W2 15/3.75HP 1800/900

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp, 3-3/4 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    254T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    15.20 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • kW
    11 kW
  • Full Load Efficiency
    89.50 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:3 75/15, F#254T, RPM:900/1800, 575V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    15 hp / 3-3/4 hp
  • Drive End Bearing
    6309 2RS C3
  • Overall Length C Dimension
    23.21 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6209
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    308.27 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    44.5 ft-lbs;60.33 N-m
  • Hp
    15 hp
  • UPC_NO
    7909018679013
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01589EP3HCT254VF1-W2
  • Additional Details
    Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Tropicalized Painting
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6209 2RS C3
  • Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text