Motion
01589EP3PCT284V2F1-W

WEG ELECTRIC CORP
01589EP3PCT284V2F1-W

Chiller/Cooling Tower Motor (Multi Speed) - 15 hp, 3-3/4 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 284T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04862987
MFR #01589EP3PCT284V2F1-W
Price$7,069.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01589EP3PCT284V2F1-W

Chiller/Cooling Tower Motor (Multi Speed) - 15 hp, 3-3/4 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 284T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04862987
MFR #01589EP3PCT284V2F1-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,069.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    284T
  • Opposite Drive End Bearing Size
    6211
  • Overall Length C Dimension
    26.43 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    4.41 lbs

Details

  • Additional Details
    High Efficiency;Severe Duty;Cooling Tower;Foot-Mounted;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:3 75/15, F#284T, RPM:900/1800, 200-208 V, TEFC
  • Description Keyword
    15 hp / 3-3/4 hp
  • Drive End Bearing
    6311 2RS C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    40.2 A
  • Full Load Current
    42.90 A
  • Full Load Efficiency
    90.20 %
  • Full Load Torque
    44.2 ft-lbs;59.93 N-m
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    11 kW
  • Manufacturer Catalog
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    15 hp, 3-3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6211 2RS C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • UPC_NO
    7909018679082
  • Voltage
    200 to 208 V
  • Volts @ Frequency
    200 V @ 60 Hz

Overview

Mfr description
01589EP3PCT284V2F1-W 15/3.75HP 1800/900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought