Motion
02589EP3PCT324V2-W22

WEG ELECTRIC CORP
02589EP3PCT324V2-W22

Chiller/Cooling Tower Motor (Multi Speed) - 25 hp, 6-1/4 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 324T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04862993
MFR #02589EP3PCT324V2-W22
Price$10,621.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02589EP3PCT324V2-W22

Chiller/Cooling Tower Motor (Multi Speed) - 25 hp, 6-1/4 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 324T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04862993
MFR #02589EP3PCT324V2-W22

Mfr description
02589EP3PCT324V2-W22 25/6.25HP 1800/900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,621.09/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Frame Size
    324T
  • Opposite Drive End Bearing Size
    6212
  • Overall Length C Dimension
    29.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    73.8 lbs/ft, 100.06 N-m
  • Weight
    4.41 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;F2 Mounting Capable;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1800 rpm
  • Description
    HP:25, F#324T, RPM:1800, 208V, TEFC
  • Description Keyword
    25 hp / 6-1/4 hp
  • Drive End Bearing
    6312 2RS C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    71.10 A
  • Full Load Efficiency
    91.70 %
  • Full Load Torque
    73.8 ft-lbs;100.06 N-m
  • Harmonization Code
    8501.52.8040
  • Hp
    25 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    18.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02589EP3PCT324V2-W22
  • Max Allowable Current
    68.3 A
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    25 hp, 6-1/4 hp
  • Motor Orientation
    Horizontal;Vertical
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6212 2RS C3
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Bidirectional
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Technical Specifications
  • Type Of Bearing
    Ball
  • UPC_NO
    7909018684482
  • Voltage
    208 V
  • Volts @ Frequency
    200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)