Motion
05089EP3PCT364VF1-W2

WEG ELECTRIC CORP
05089EP3PCT364VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 50 hp, 12-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 364/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863000
MFR #05089EP3PCT364VF1-W2
List Price$13,720.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05089EP3PCT364VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 50 hp, 12-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 364/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863000
MFR #05089EP3PCT364VF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,720.27/each for your price

Overview

Mfr description
05089EP3PCT364VF1-W2 50/12.5HP 1800/900

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    12-1/2 hp, 50 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    364/5T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    136.00 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • kW
    37 kW
  • Full Load Efficiency
    92.40 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:12 5/50, F#364/5T, RPM:900/1800, 200-208 V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    50 hp / 12-1/2 hp
  • Drive End Bearing
    6314 2RS C3
  • Overall Length C Dimension
    33.71 in
  • Type Of Bearing
    Double Sealed Ball
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    4.41 lbs
  • Harmonization Code
    8501.52.8040
  • Full Load Torque
    148 ft-lbs;200.66 N-m
  • Hp
    50 hp
  • UPC_NO
    7909018681085
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    05089EP3PCT364VF1-W2
  • Additional Details
    Severe Duty;Class F Insulation;Cast Iron Frame;Tropicalized Painting
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6314 2RS C3
  • Standards
    IP55, NEMA MG-1
  • Torque
    148 lbs/ft, 200.66 N-m
  • Voltage
    200 to 208 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text