Motion
07589EP3QCT404V-W22

WEG ELECTRIC CORP
07589EP3QCT404V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 75 hp, 18-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863007
MFR #07589EP3QCT404V-W22
List Price$25,934.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07589EP3QCT404V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 75 hp, 18-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863007
MFR #07589EP3QCT404V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,934.71/each for your price

Overview

Mfr description
07589EP3QCT404V-W22 75/18.75HP 1800/900

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    18-1/2 hp, 75 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    404/5T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    85.30 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • kW
    55 kW
  • Full Load Efficiency
    93.00 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Description Keyword
    75 hp / 18-1/2 hp
  • Drive End Bearing
    6316 2RS C3
  • Overall Length C Dimension
    38.08 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    1293.91 lbs
  • Harmonization Code
    8501.52.8040
  • Full Load Torque
    221 ft-lbs
  • UPC_NO
    7909018693798
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Catalog Number
    07589EP3QCT404V-W22
  • Additional Details
    Severe Duty;Class F Insulation;Cast Iron Frame;Constant Resin Flow Impregnation;Npt 3\ in Main Terminal Box Hole;Rubber Automatic Drain;Sae 4140 Carbon Steel Shaft Material;Double Grounding Lugs;Permatex Joints Seal;Wseal De Bearing Seal;Wseal Nde Bearing Seal
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6314 2RS C3
  • Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text