Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E01836EP3E160LFF-W22

IEC Frame AC Motor - 18.50 kW, 3600 rpm, 3 ph, 190/380//230/460 V, 160LFF Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, FF-Flange / Foot Mount, Continuous Duty
MI ITEM #04863013
MFR #E01836EP3E160LFF-W22

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E01836EP3E160LFF-W22 18.5KW 3600 3 60/50

Specifications

  • Motor Phase
    3 ph
  • kW
    18.50 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    160LFF
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    42 mm
  • Overall Length C Dimension
    25.28 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    330 lbs
  • Manufacturer Catalog
  • Mounting Type
    FF-Flange / Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text