Motion
E03718EP3Y225SMF3-W2

WEG ELECTRIC CORP
E03718EP3Y225SMF3-W2

IEC Frame AC Motor - 37 kW, 1800 rpm, 3 ph, 380/415/660-690//460 V, 225S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04863028
MFR #E03718EP3Y225SMF3-W2
List Price$10,821.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E03718EP3Y225SMF3-W2

IEC Frame AC Motor - 37 kW, 1800 rpm, 3 ph, 380/415/660-690//460 V, 225S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04863028
MFR #E03718EP3Y225SMF3-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,821.62/each for your price

Overview

Mfr description
E03718EP3Y225SMF3-W2 37 1500 3 50 380-

Specifications

  • Motor Phase
    3 ph
  • kW
    37 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Frame Size
    225S/M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    93.30 %
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    60 mm
  • Overall Length C Dimension
    34.88 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.8040
  • Weight
    814.46 lbs
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text