Motion
E03712EP3Y250SMF3-W2

WEG ELECTRIC CORP
E03712EP3Y250SMF3-W2

IEC Frame AC Motor - 37 kW, 1200 rpm, 3 ph, 380/415/660-690//460 V, 250S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #04863029
MFR #E03712EP3Y250SMF3-W2
Price$15,906.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E03712EP3Y250SMF3-W2

IEC Frame AC Motor - 37 kW, 1200 rpm, 3 ph, 380/415/660-690//460 V, 250S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #04863029
MFR #E03712EP3Y250SMF3-W2

Mfr description
E03712EP3Y250SMF3-W2 37 1000 3 50 380-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,906.11/each

Specifications

Dimensions

  • Frame Size
    250S/M
  • Overall Length C Dimension
    37.99 in
  • Service Factor
    1.00
  • Shaft Diameter
    70 mm
  • Weight
    1043.46 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    93.20 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    37 kW
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)