Motion
E03718XP3YAX225SMF3

WEG ELECTRIC CORP
E03718XP3YAX225SMF3

Explosion Proof / Hazardous Location Motor - 50 hp, 1800 rpm, 3 ph, 380/415/660-690//440/460 V, 225S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Explosion Proof
MI ITEM #04863085
MFR #E03718XP3YAX225SMF3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E03718XP3YAX225SMF3

Explosion Proof / Hazardous Location Motor - 50 hp, 1800 rpm, 3 ph, 380/415/660-690//440/460 V, 225S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Explosion Proof
MI ITEM #04863085
MFR #E03718XP3YAX225SMF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E03718XP3YAX225SMF3 37 1500 3 50 380-415

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    380/415/660-690//440/460 V
  • Frame Size
    225S/M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Explosion Proof
  • Full Load Current
    63.70 A
  • Full Load Efficiency
    93.60 %
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 440 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    50 hp
  • Shaft Diameter
    60 mm
  • Overall Length C Dimension
    33.43 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    906 lbs
  • Additional Details
    50 Hz and and 60 Hz rated (1.00 service factor), class F insulation (impregnation resin and magnet wire are class H), F3 mounted as standard, stainless steel nameplate - laser etched with high contrast background, regreasable ball bearings (frames 225 and up), gasketed conduit box, zone 1 and 2, groups IIA and IIB, class of temperature T4, suitable for WYE/delta start, design N, conductive plastic fan (frames 63 up to 315), aluminum fan (frame 355), Lip Seal on both endshields, thermistors 1 per phase.
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text