Specifications
Dimensions
- Frame Size280S/M
- Overall Length C Dimension40.79 in
- Service Factor1.00
- Shaft Diameter80 mm
- Weight1625 lbs
Details
- Additional Details50 Hz and and 60 Hz rated (1.00 service factor), class F insulation (impregnation resin and magnet wire are class H), F3 mounted as standard, stainless steel nameplate - laser etched with high contrast background, regreasable ball bearings (frames 225 and up), gasketed conduit box, zone 1 and 2, groups IIA and IIB, class of temperature T4, suitable for WYE/delta start, design N, conductive plastic fan (frames 63 up to 315), aluminum fan (frame 355), Lip Seal on both endshields, thermistors 1 per phase.
- Description Keyword60 hp
- Duty Condition TypeExplosion Proof
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Current83.20 A
- Full Load Efficiency93.50 %
- Group & ClassClass I - Groups C & D, Class II - Groups F & G
- Harmonization Code8501.52.8040
- Insulation ClassF
- IP Rating55
- Manufacturer Catalog
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower60 hp
- Motor Phase3 ph
- Motor Supply Voltage380/415/660-690//440/460 V
- Mounting TypeFoot
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm1200 rpm
- Temperature CodeT4
- Volts @ Frequency380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 440 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)